4 in. 90 Double Wall Elbow

You last purchased this on
 
Ecco Manufacturing

Model E/R 4 in. 90 Double Wall Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

Model E/R 4 in. 90 Double Wall Elbow

  • Fast #
  • Part #E200414
  • Item #1831046
  • Manufacturer Part #200414
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Roll formed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Designed for venting all approved propane and natural gas appliances
  • Commercial (model E/V) sizes available - 10 in - 30 in
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Tapered aluminum lining allows easy connection
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • Inside conduit of aluminum: Resists corrosion
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Model E/R
Diameter:
4 in
Diameter - Inside 1:
4 in
Gauge (metal):
27 ga
Material:
Aluminum
UL Listed:
UL 441