4 in. X 6 in. Type B Gas Vent Pipe
Model E/R 4 in. X 6 in. Type B Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in sizes 3" to 8" diameter
- Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
- Designed for venting all approved propane and natural gas appliances
- 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
- Inside conduit of aluminum: Resists corrosion
- Locking indentation: Angled grooves ensure strong and rigid connection
- Outside casing of galvalume: Provides strength and durability - superior to galvanized
- Rollformed finish: Eliminates sharp edges—integrates the inner and outer pipe as one unit
- Commercial (model E/V) sizes available - 10" - 30"
- Hanger provision: Provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
Specifications
- Collection:
- Model E/R
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Length:
- 6 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent