DESCRIPTION

  • Available in sizes 3" to 8" diameter
  • Commercial (model E/V) sizes available - 10" - 30"
  • Designed to fit all manufactured B vent systems
  • Easy installation
  • One piece design
  • Spun aluminum construction

Ecco Manufacturing 4SSC Spun Storm Collar

E200490

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Stainless Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY