5 in. Support Plate

You last purchased this on
 
Ecco Manufacturing

5 in. Support Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

5 in. Support Plate

  • Fast #
  • Part #E210517
  • Item #1831222
  • Manufacturer Part #210517
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in sizes 3" to 8" diameter with many prefabricated components to meet all installation needs
  • Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
  • Designed for venting all approved propane and natural gas appliances
  • 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
  • Inside conduit of aluminum: resists corrosion
  • Locking indentation: angled grooves ensure strong and rigid connection
  • Outside casing of Galvalume provides strength and durability - superior to Galvanized
  • Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Commercial (model E/V) sizes available - 10" - 30"
  • Hanger provision: provided on each length and elbow - offers added convenience for installer - allows insertion of hanger strap to assist in supporting vent
  • Requires Certification

Specifications

Diameter - Inside 1:
5 in