5 in. X 5 in. X 5 in. Double Wall Tee

You last purchased this on
 
Ecco Manufacturing

5 in. X 5 in. X 5 in. Double Wall Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

5 in. X 5 in. X 5 in. Double Wall Tee

  • Fast #
  • Part #E210512
  • Item #1831209
  • Manufacturer Part #210512
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in sizes 3 in to 8 in diameter
  • Quick lock system: Align seams and twist to left or just snap together using the on ramps - no screws required
  • Designed for venting all approved propane and natural gas appliances
  • Tapered aluminum lining allows easy connection
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Inside conduit of aluminum: Resists corrosion
  • Roll formed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Commercial (model E/V) sizes available - 10 in - 30 in
  • Requires Certification

Specifications

Diameter - Inside 1:
5 in
Diameter - Inside 2:
5 in
Diameter - Inside 3:
5 in
Length:
9-1/8 in
Material:
Aluminum