6 in. X 7 in. Double Wall Increaser

You last purchased this on
 
Ecco Manufacturing

6 in. X 7 in. Double Wall Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

6 in. X 7 in. Double Wall Increaser

  • Fast #
  • Part #E210658
  • Item #1831006
  • Manufacturer Part #210658
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in sizes 3" to 8" diameter
  • Quick Lock System: align seams and twist to left or just snap together using the on ramps—no screws required
  • Used for increasing B vent pipe diameter
  • Commercial (Model E/V) Sizes Available - 10" – 30"
  • Spun aluminum construction
  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
7 in
Material:
Aluminum