DESCRIPTION

Ecco Manufacturing 6 x 6 x 6 in. 30 ga Duct Tee

E135690

Length:

SPECIFICATIONS

Gauge
30
Height
10-1/2 in
Length
6 in
Material
Galvanized Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY