7 in. X 7 in. X 7 in. Double Wall Tee
7 in. X 7 in. X 7 in. Double Wall Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in sizes 3" to 8" diameter
- Quick lock system: align seams and twist to left or just snap together using the on ramps - no screws required
- Designed for venting all approved propane and natural gas appliances
- Tapered aluminum lining allows easy connection
- Locking indentation: angled grooves ensure strong and rigid connection
- 1/4" insulating air space: eliminates condensation while keeping the outer casing cool
- Inside conduit of aluminum: resists corrosion
- Rollformed finish eliminates sharp edges, integrates the inner and outer pipe as one unit
- Commercial (Model E/V) sizes available: 10" - 30"
Specifications
- Diameter - Inside 1:
- 7 in
- Material:
- Aluminum