DESCRIPTION

  • Commercial (model E/V) sizes available - 10" - 30"
  • Quick lock system: align seams and twist to left or just snap together using the on ramps, no screws required
  • Spun aluminum construction
  • Used for increasing B vent pipe diameter

Ecco Manufacturing Double Wall Increaser

E200459

Inside Diameter 2:

SPECIFICATIONS

Height
2-1/4 in
Inside Diameter
4 in
Inside Diameter 2
6 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY