DESCRIPTION

  • Available in sizes 3" to 8" diameter
  • Designed for standard or high wind applications gas appliances
  • Slip on locking system for easy installation
  • Spun aluminum construction

Ecco Manufacturing Rain Cap

E2206

Inside Diameter:

SPECIFICATIONS

Inside Diameter
7 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY