Single Bowl Under-Counter Rectangular Kitchen Sink in Premium Brushed Satin

You last purchased this on
 
Eclipse Distribution

Single Bowl Under-Counter Rectangular Kitchen Sink in Premium Brushed Satin

This product requires certification to purchase.
You last purchased this on
 
Eclipse Distribution

Single Bowl Under-Counter Rectangular Kitchen Sink in Premium Brushed Satin

  • Fast #
  • Part #E3018
  • Item #7011648
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Premium Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Premium Brushed Satin
Depth:
10 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 16-1/4 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 18-3/8 in