Eco-Step™ Wiper Floor Mat in Charcoal

Part #LET310CHA  |  Manufacturer Part #CRO ET310 CHA

Color/Finish: Charcoal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backing for durability and optimal floor surface protection
  • Quality plush surface wipes and dries shoes and grasps fine dust
  • Retains up to 20% more moisture than standard olefin wiper mats
  • Prevents floor deterioration and trip hazards due to slippery entrances and corridors
  • Use in combination with the EcoPlus+™ wiper/scraper mat for best results

Specifications

ADA Compliant: No

Collection: Eco-Step™

Color Finish: Charcoal

Length: 120 in

Material: Plastic

Material Type: [Polyester, Vinyl]

Width: 36 in