3/4 in. Drain Line Adapter
3/4 in. Drain Line Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic, Resin
- Material Type:
- ABS
- NSF Certified:
- No