Programmable Thermostat
This product has been replaced by
Manufacturer Part #EB-STATE6PB-01
Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Package Quantity:
- Case of 10
- Programmability:
- Programmable
- Touch Screen -:
- No
- Width:
- 7 in