0.5 oz. Manual Bar Glass Detergent

Ecolab

0.5 oz. Manual Bar Glass Detergent

Brand image
Ecolab

0.5 oz. Manual Bar Glass Detergent

  • Part #E6110372
  • Item #7478748
  • Manufacturer Part #6110372
3.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low-foaming portion-controlled glass detergent solution
  • Does not leave behind an invisible detergent film residue
  • Ready-to-use, low-foaming detergent helps get glasses clean while protecting beverage quality
  • Effective in hot and cold water

Specifications

Application:
Restaurants, Airports, Hospitals, Hotels
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
0.5 oz

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';