Ecolab
1000ml Total Body Shampoo
Part #E6067132 | Item #7482874 | Manufacturer Part #6067132
$278.07
per CASE
Size:
1000 mLProduct Details
- Full-bodied conditioning hair and body wash
- Enriched with moisturizers, conditioners and emollients
- Leaves hair and skin feeling soft and smooth
- Lathers quickly, rinses freely
- Lifts and suspends soils and oils, minimizes residual lather that can cause irritation
- Fresh clean fragrance promotes more frequent total body bathing
- Color: Orange
- ph.: 7.2
Documents
Specifications
Application: Industrial
Color Finish: Orange
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 12
Product Type: Body Shampoo
Size: 1000 mL
Temperature Range: 0 to 35 Deg C
Type: Fresh
UL Listed: No