1200ml Foam Hand Sanitizer (Case of 4)
1200ml Foam Hand Sanitizer (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It is food code-compliant and can be used by employees and guests
- Foam hand sanitizer is a waterless, conveniently dispensed foam hand sanitizer that protects against microorganisms
Specifications
- Application:
- Hand Sanitizer
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 ml