1.3 L Floor Cleaner (Case of 2)
QC™ 1.3 L Floor Cleaner (Case of 2)
Frequently Purchased Together
Product Details
- Can be used with hard or soft water on all floor surfaces and is designed to remove soils without leaving a film or haze
- Cleans without removing floor finish or dulling gloss and does not require rinsing
- Ultra low foaming, neutral floor cleaner designed for daily use in automatic scrubbers and mop buckets
- Low foaming formula
- Fresh and clean smell during use
- Neutral pH floor cleaner
- Green Seal GS-37
Specifications
- Application:
- Scrubbers, Mop Buckets
- Collection:
- QC™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Floor Cleaner
- Size:
- 1.3 L