2.5 gal Disinfectant Cleaner (Case of 1)

You last purchased this on
 
Ecolab

Oasis® 2.5 gal Disinfectant Cleaner (Case of 1)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

Oasis® 2.5 gal Disinfectant Cleaner (Case of 1)

  • Fast #
  • Part #E6114562
  • Item #7013891
  • Manufacturer Part #6114562
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Disinfects, cleans and effectively deodorizes in one labor saving step
  • Multi-purpose solution leaves properties clean and fresh smelling
  • Quaternary disinfectant provides effective broad spectrum anti-microbial activity on a wide variety of hard surfaces, even in the presence of organic soil
  • GS1 Registered: 25469145625
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
Oasis®
Color Finish Name:
Green
Odor:
Yes
Package Quantity:
Case of 1
Product Type:
Cleaner
Size:
2.5 gal