2.5 gal Glass and Surface Cleaner (Case of 1)
Quik Fill® 510E 2.5 gal Glass and Surface Cleaner (Case of 1)
Package Quantity Info:
EA: 1 CA: 1 PT: 63-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green Seal GS-37
- Biobased daily multi-purpose cleaner for glass and hard surfaces formulated with peroxide and a plant-based surfactant for streak free shine
Specifications
- Collection:
- Quik Fill® 510E
- Color Finish Name:
- Orange
- Package Quantity:
- Case of 1
- Product Type:
- Glass and Surface
- Size:
- 2.5 gal