Ecolab

2.6 lb. Solid Laundry Destainer (Case of 2)

Part #E6114508  |  Manufacturer Part #6114508

Size:

2.6 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unlike liquids, it does not lose its bleaching power over time
  • Solid bleach destainer for homestyle washers prevents usage problems associated with liquid bleaches: spillage, linen damage, thinning of cotton fibers and theft

Documents

Specifications

Color Finish: White

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 2.6 lbs

Type: E6114508