3 lb. Solid Color Safe Bleach (Case of 2)

You last purchased this on
 
Ecolab

3 lb. Solid Color Safe Bleach (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

3 lb. Solid Color Safe Bleach (Case of 2)

  • Fast #
  • Part #E6101753
  • Item #7857365
  • Manufacturer Part #6101753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This safe and stable solid color safe bleach formula is ideal for laundries and other applications where destaining of fabrics that are incompatible with chlorine is mandatory
  • Combine the detergent and bleach baths to increase laundry productivity and reduce labor, energy and water costs
  • Ensure the brightest colors as you also increase laundry productivity with reduced labor, energy and water costs
  • Requires Certification

Specifications

Application:
Laundry
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 2
Size:
3 lb