32 oz. Grease Lift Ready-Use (Case of 6)
Greaselift™ 32 oz. Grease Lift Ready-Use (Case of 6)
Frequently Purchased Together
Product Details
- Biodegradable
- Foaming for vertical cling
- Features unique technology that actually penetrates tough, baked on grease and lifts it away from the surface
- No noxious odors
Specifications
- Application:
- Degreaser
- Collection:
- Greaselift™
- Color Finish Name:
- Orange
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Package Quantity:
- Case of 6
- Product Type:
- Degreaser
- Size:
- 32 oz