Ecolab

4 lb. Solid Laundry Detergent (Case of 4)

Part #E6100150  |  Manufacturer Part #6100150

Size:

4 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High surfactant solid laundry detergent with emulsion technology, optical brighteners, water conditioners and enzymes to help power out the toughest greasiest soils
  • Especially effective against tough protein-based soils like blood, milk and starch based stains
  • Mild alkalinity is safe for personals and home-style washers

Documents

Specifications

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 4 lbs

Type: E6100150