5 gal Liquid Laundry Softener (Case of 1)
Clearly Soft™ 5 gal Liquid Laundry Softener (Case of 1)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a softness that is seldom seen in the demanding industrial laundry environment
- Dose as high as 8 oz per 100 lb load with no effect on whiteness or absorbency
- Fabric softener gives your towels, bedding and other fabrics a luxurious softness and a fresh, clean springtime scent
Specifications
- Collection:
- Clearly Soft™
- Color Finish Name:
- Off White
- Package Quantity:
- Case of 1
- SCAQMD Compliant:
- No
- Size:
- 5 gal