5 qt Rinse Additive

Part #E6100118  |  Item #7255819  |  Manufacturer Part #6100118

Size:

5 qt

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast drying rinse additive dries ware up to 40% faster
  • Provides protection against spotting and ? laming on glassware and stainless ?atware
  • Rinse additives contain ingredients which the FDA allows as indirect food additives or experts consider to be generally recognized as safe (GRAS)

Documents

Specifications

Application: Rinse Additive

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 qt