Apex™ 3 lb. Manual Detergent (Case of 2)

Part #E6110362  |  Item #7479109  |  Manufacturer Part #6110362

Size:

3 lb

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual warewash detergent
  • Phosphate and phosphorus free formula provides aggressive grease-cutting power
  • Powerful combination of nonionic and anionic surfactants
  • Power to clean even the toughest stains
  • Color: purple
  • Odor: citrus

Documents

Specifications

Application: [Grease, Oil]

Collection: Apex™

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 3 lb