Apex™ 4 lb. Solid Pre Soak in Blue (Case of 3)

Part #E6110364  |  Item #7255701  |  Manufacturer Part #6110364

$552.17 per CASE

Size:

4 lb

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Apex™

Color Finish: Blue

Color Finish Category: Blues

Dimmable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 3

SCAQMD Compliant: No

Size: 4 lb