Apex™ 5 lb. Dish Detergent

Part #E6100089  |  Item #7255988  |  Manufacturer Part #6100089

Size:

5 lb

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pot and pan soak delivers superior results in one wash
  • Formulated to cut through baked-on grease with minimal scrubbing
  • Specifically formulated to remove heavy soils prior to dishmachine washing
  • Alkaline formula that removes stubborn, baked-on soils
  • Color: Orange
  • Scent: Citrus
  • 3-5 lb. solid

Documents

Specifications

Application: Dishwashers

Collection: Apex™

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 lb