Apex™ 6.75 lb. Chlorine Free Solid Machine Warewashing Detergent

Part #E6100606  |  Item #7255778  |  Manufacturer Part #6100606

Size:

6.75 lb

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Apex™

Color Finish: Opaque Off White

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Slight

SCAQMD Compliant: No

Size: 6.75 lb