Apex™ 6.75 lb. Dish Machine Detergent

Part #ECO6117091  |  Item #7477859  |  Manufacturer Part #6117091

Size:

6.75 lb

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chlorinated solid machine warewashing detergent with improved film removal chemistry
  • High performing, low-phosphorus detergent for moderately hard water
  • Solid with a pH 11-11.8
  • Color: White
  • Odor: Chlorine

Documents

Specifications

Application: Industrial

Collection: Apex™

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 6.75 lb