Apex Rinse Additive for HT Dishmachine
Apex Rinse Additive for HT Dishmachine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rinse additive leaves glasses, dish and pans spotless
- Avoid hassles of re-washing
- Exceptional sheeting action for spotless wares (under normal water conditions)
- Odorless
- Color: Green
- Extruded solid with a pH of 4.5-7.0
Specifications
- Brand Model Compatibility:
- HT Dishmachine
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Rinse Additive
- Type:
- ECO16811
- Weight:
- 2-1/2 lb