Ecolab

Aquanomic™ 4 lb. Laundry Solid Destainer

Part #E6100308  |  Manufacturer Part #6100308

Size:

4 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid destainer provides excellent bleaching and preserves linen integrity and strength
  • Phosphate-free and NPE free – helps protect waterways and the environment
  • Solid chemistry means small, lightweight packages for easy storage, handling, and loading and to 74% less plastic waste; plus reduced exposure to chemicals
  • Use as part of the Aquanomic solids program in limited service hotels; For machines up to 135 lbs.
  • GS1 Registered: 10025469004106

Documents

Specifications

Collection: Aquanomic™

Color Finish: White

SCAQMD Compliant: No

Size: 4 lb