Ecolab

Clearly Soft™ 6 lb. Low Temp Laundry Fabric Softener

Part #E6100309  |  Manufacturer Part #6100309

Size:

6 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid softener that gives towels, bedding and other fabrics a luxurious softness and a fresh, clean springtime scent that delivers the restful, upscale experience
  • Effective on all linen types across a broad range of wash temperatures and water conditions

Documents

Specifications

Collection: Clearly Soft™

Color Finish: Yellow

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 6 lb