55 gal Concentrated Alkaline Builder C Cleaner
Eco-Star™ 55 gal Concentrated Alkaline Builder C Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Eco-Star™
- Color Finish Name:
- Clear
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Cleaner
- Size:
- 55 gal