Ecolab

FaciliPro™ 1.3 L Bio-Enzymatic Odor Eliminator (Case of 2)

Part #E6101025  |  Manufacturer Part #6101025

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specialty odor product eliminates the toughest biological odors
  • Enzymes eliminate odors at the source and leave behind a subtle, pleasant fragrance
  • Specifically designed to counteract urine and body odor, pets scents and trash
  • Effective on hard and soft surfaces

Specifications

Application: Odors

Collection: FaciliPro™

Color Finish: Clear

EcoLogo Certified: No

Green Seal Certified: No

Height: 7-1/2 in

Length: 7-1/2 in

Package Quantity: Case of 2

Size: 1.3 L

Type: E6101025

Weight: 6.5

Width: 7-1/4 in