Ecolab

FaciliPro™ 1.3 L Concentrated Mild Hand Soap (Case of 2)

Part #E6101876  |  Manufacturer Part #6101876

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fragrance-free, general use foaming hand soap concentrate
  • Ideal for public restrooms
  • Especially for customers that may prefer to avoid products that contain fragrances
  • Mild formula uses only a small amount of hypoallergenic dye
  • Contains moisturizers and emollients to promote skin health
  • Diluted onsite to reduce shipping costs and packaging waste

Specifications

Application: [Restrooms, Schools, Office]

Collection: FaciliPro™

Color Finish: Green

EcoLogo Certified: No

Green Seal Certified: No

Height: 7-1/2 in

Length: 7-1/2 in

Package Quantity: Case of 2

Product Type: Hand Wash

Size: 1.3 L

Type: RF06BBXELA3UNN

Weight: 6.91

Width: 7-1/4 in