Ecolab
Facilipro™ 1.3 L Floral Fragrance Air Freshener
Part #ECO6100382 | Item #7479157 | Manufacturer Part #6100382
Size:
1.3 LProduct Details
- Specifically designed to neutralize odors while providing a pleasant and subtle, yet lasting clean scent
- The QC ultra concentrate dispensing system features compact, self-contained ultra concentrate cartridges
- Easier, safer handling for customers; remove the cap, click the cartridge into the dispenser and push the button
- Eliminates waste and the need for measuring or mixing chemicals
- Color coding and icon labels make training easier and faster
- Lockable system makes unit safe for users
- GS1 Registered: 10025469613827
- Dilution rate: 4 - 12 oz/gallon
- Color: Clear Green
- Floral fragrance
Documents
Specifications
Collection: Facilipro™
Color Finish: [Clear, Dark Green]
Green Seal Certified: No
Material: Alcohol
Material Type: Alcohol Ethoxylates
Product Type: Floral
SCAQMD Compliant: No
Size: 1.3 L
-
Starting at $77.10
-
Call for Pricing
-
Starting at $85.77