1.3 L Heavy Duty Alkaline Disinfectant Bathroom Cleaner (Case of 2)

You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Heavy Duty Alkaline Disinfectant Bathroom Cleaner (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Heavy Duty Alkaline Disinfectant Bathroom Cleaner (Case of 2)

  • Fast #
  • Part #E6101054
  • Item #7483469
  • Manufacturer Part #6101054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Removes common soils and heavy soap scum on tubs, showers, counter tops, toilets and sinks
  • Recommended for cleaning and disinfecting walls, floors and other hard non-porous surfaces
  • Effective phosphate-free, EPA-registered disinfectant cleaner
  • Will not damage PVD coated fixtures and finishes
  • Requires Certification

Specifications

Application:
Bathroom
Collection:
FaciliPro™
Color Finish Name:
Light Red
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 2
Size:
1.3 L
Weight:
7.03 lb
Width:
7-1/4 in