2 gal High Speed Emulsion Floor Finish

You last purchased this on
 
Ecolab

Facilipro™ 2 gal High Speed Emulsion Floor Finish

This product requires certification to purchase.
You last purchased this on
 
Ecolab

Facilipro™ 2 gal High Speed Emulsion Floor Finish

  • Fast #
  • Part #MMRECO6100028
  • Item #7477862
  • Manufacturer Part #6100028
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for medium-frequency maintenance and high-speed equipment
  • Features a 20% solids versatile high gloss finish with excellent durability
  • Versatile floor finish that provides extreme durability and long-lasting gloss with high speed maintenance procedures
  • Applied with Phazer Mobile Floor Care System
  • Great for hallways with medium-to-low burnishing frequency
  • Requires Certification

Specifications

Collection:
Facilipro™
Color Finish Name:
Opaque White
Size:
2 gal
UL Listed:
No