Ecolab
FaciliPro™ 2 gal Multi-surface Cleaner and Disinfectant
Part #E6100794 | Item #7483774 | Manufacturer Part #6100794
Size:
2 galProduct Details
- EPA registered peroxide-based disinfectant
- Effective on variety of surfaces, including streak-free performance on glass
- Fast kill times* at low dilution rates (*Compared to quaternary-based disinfectants)
- Pleasant and mild fragrance
- Available in all dispensing platforms
- No PPE** (** Once diluted according to use instructions
- Simplify overall cleaning process
- Reduce total number of cleaning products
- Claim set: Norovirus, Staph, H1N1, Listeria, MRSA, Parvovirus, among others (consult product label for details)
Documents
Specifications
Application: Disinfectant Cleaner
Collection: FaciliPro™
Color Finish: Yellow
EcoLogo Certified: No
Green Seal Certified: No
Material: Liquid
SCAQMD Compliant: No
Size: 2 gal
Type: E6100794
-
Starting at $103.03
-
Starting at $78.53
-
Starting at $69.07
-
Starting at $229.03
-
Starting at $235.07
-
Starting at $69.90
-
Starting at $100.07
-
Starting at $177.10
-
Starting at $339.10