2 oz. Concentrated Multi-Purpose Degreaser (Case of 50)
FaciliPro™ 2 oz. Concentrated Multi-Purpose Degreaser (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also effective on food soils such as meat, fats and grease deposits
- Great for mop-on floor cleaning
- Cleaner degreaser extremely effective on petroleum oils and greases
- Packaged in pre-measured portable pouch for easy use
Specifications
- Application:
- Degreaser
- Collection:
- FaciliPro™
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-11/25 in
- Length:
- 10-19/50 in
- Package Quantity:
- Case of 50
- Product Type:
- Degreaser
- SCAQMD Compliant:
- No
- Size:
- 2 oz
- Weight:
- 8.45 lb
- Width:
- 7-69/100 in