2.5 gal Floor Stripper

This product has been replaced by

2.5 GAL MAXX FACILIPRO FLR STRIPPER
Ecolab 2.5 GAL MAXX FACILIPRO FLR STRIPPER
Manufacturer Part #6102468
You last purchased this on
 
Ecolab

FaciliPro™ 2.5 gal Floor Stripper

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2.5 GAL MAXX FACILIPRO FLR STRIPPER
Ecolab 2.5 GAL MAXX FACILIPRO FLR STRIPPER
Manufacturer Part #6102468
Ecolab

FaciliPro™ 2.5 gal Floor Stripper

  • Fast #
  • Part #E6101130
  • Item #7482298
  • Manufacturer Part #6101130
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low odor butyl-free formula
  • Broad dilution range to meet all floor care stripping needs
  • Unbeatable power removes heavy floor finish build-up in one pass versus two to three passes of conventional floor stripper
  • Required to strip MAXX Durable Floor Finish, it is also effective in removing any other Ecolab Floor Finish
  • Requires Certification

Specifications

Application:
Floor
Collection:
FaciliPro™
Color Finish Name:
Amber
Height:
13-19/50 in
Length:
12-69/100 in
Size:
2.5 gal
UL Listed:
No
Weight:
23.3 lb
Width:
6-31/100 in