2.5 gal Perfume Scent Glass Cleaner in Blue
Facilipro™ 2.5 gal Perfume Scent Glass Cleaner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemicals made from plant derived natural resources
- Biodegradable and zero volatile organic compounds per CARB Regulations 2012
- Glass cleaner concentrate formulated from plant derived surfactants effectively removes tough soils including smoke and grease films
- Dilution Rate: 4, 6, 8 oz/gal
- Effective on windows, mirrors, glass, plastic, acrylics and painted surfaces
- Removes soils including grease and smoke films
- Helps protect workers and visitors: no personal protective equipment required at use
- Certified by Green Seal and the U.S. Department of Agriculture BioPreferred program
- Blue liquid with fragrance like odor, 10.5-11.5 pH
Specifications
- Collection:
- Facilipro™
- Color:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Product Type:
- Perfume
- SCAQMD Compliant:
- No
- Size:
- 2.5 gal
- Temperature Range:
- 5 to 50 Deg C