Bright Blast Low Odor Floor Stripper 5 Gal
FaciliPro™ Bright Blast Low Odor Floor Stripper 5 Gal
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Free-rinsing, low foaming formula is fast-acting and non-ammoniated
- Suitable for use on vinyl and vinyl asbestos floor tiles, ceramic tile, terrazzo, and concrete floors
- Super-concentrated, low-odor floor finish stripper designed to remove the heaviest floor finish buildups
Specifications
- Application:
- Floor
- Collection:
- FaciliPro™
- Color Finish Name:
- Clear
- Height:
- 15-3/25 in
- Length:
- 11-47/50 in
- Size:
- 5 gal
- UL Listed:
- No
- Weight:
- 50.7 lb
- Width:
- 11-47/50 in