1.3 L Concentrated Acid Bathroom Cleaner

You last purchased this on
 
FaciliPro

Facilipro™ 93 1.3 L Concentrated Acid Bathroom Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
FaciliPro

Facilipro™ 93 1.3 L Concentrated Acid Bathroom Cleaner

  • Fast #
  • Part #E6100300
  • Item #7477954
  • Manufacturer Part #6100300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Effectively removes dirt, soap scum, and hard water deposits
  • Safe for use on bathroom chrome, porcelain, vinyl, tile and fiberglass
  • Acid bathroom cleaner formulated from plant derived surfactants to provide exceptional cleaning throughout bathrooms
  • No personal protective equipment required at use; designed with worker interactions in mind
  • Certified by Green Seal™ and the U.S. Department of Agriculture BioPreferred program
  • USDA Certified BioBased Product (93%)
  • Requires Certification

Specifications

Collection:
Facilipro™ 93
Color Finish Name:
Clear Pink
Dilution Rate:
1:64
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
1.3 L
Type:
E6100300