DESCRIPTION

  • Cleans windows, glass, mirrors, plexiglas, countertops, porcelain, marble, metal fixtures, plastic, vinyl and other hard surface materials
  • Green Seal GS-37
  • Removes light grease and smoke film
  • Streak-free formula

Ecolab Glass Cleaner

E62388015

Size:

SPECIFICATIONS

Color Finish
Blue
SCAQMD Compliant
No
Size
2.5 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$330.15
EACH
  • QUANTITY