1.3 L Concentrated Foam Hand Sanitizer (Case of 2)
Nexa™ 1.3 L Concentrated Foam Hand Sanitizer (Case of 2)
Frequently Purchased Together
Product Details
- Contains 0.89% Benzalkonium Chloride (quat)
- Kills microorganisms which can cause illness
- FDA food code-compliant and alcohol free concentrated foam hand sanitizer
- For use with the Nexa Concentrates Dispenser
- Clear, Orange Liquid
- Scent: Mild
- pH: 5.0 to 9.0 (100%)
- Best for food service and general areas of use
Documents
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Nexa™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Benzalkonium Chloride
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1.3 L