Oasis® 2.5 gal Lavender Paradise Fragrance Room Refresher

Part #E6100143  |  Item #7255727  |  Manufacturer Part #6100143

$761.00 per CASE

Size:

2.5 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty air freshener and deodorizer specially formulated with long-lasting ingredients to provide odor control for hours when used as directed under normal circumstances
  • Use IFRA (International Fragrance Association) compliant fragrances to limit potential for skin sensitization
  • Products meet CARB (California Air Resources Board) VOC (Volatile Organic Compounds) thresholds designed to help reduce air pollution
  • Products meet European Union Directive 2003/15/EC to limit potential allergens
  • Guest scores and industry rankings use “room smell” as a key measure for room satisfaction
  • Neutralize odors in guest areas while providing a pleasant and subtle, yet lasting clean scent
  • Scent: Lavender Paradise - Herbaceous lavender enhanced with a trace of fresh geranium, bright fir needle and natural eucalyptus
  • Dilution Rate: 2-6 or 4-12 oz/gal
  • 2.5 gallon bottle

Documents

Specifications

Collection: Oasis®

Color Finish: Dark Green

Green Seal Certified: No

Material: [Alcohol, Sodium Xylene Sulfonate]

Material Type: Alcohol Ethoxylates

Product Type: Lavender Paradise

SCAQMD Compliant: No

Size: 2.5 gal

Temperature Range: 5 to 40 Deg C