Oasis™ 2.5 gal Room Refresher (Case of 1)

Part #E6100142  |  Item #7255737  |  Manufacturer Part #6100142

$409.00 per CASE

Size:

2.5 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 63
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Room Refreshers are heavy duty air fresheners and deodorizers specially formulated with long-lasting ingredients to provide odor control for hours when used as directed under normal circumstances
  • Use IFRA (International Fragrance Association) compliant fragrances to limit potential for skin sensitization
  • Products meet CARB (California Air Resources Board) VOC (Volatile Organic Compounds) thresholds designed to help reduce air pollution
  • Products meet European Union Directive 2003/15/EC to limit potential allergens
  • Guest scores and industry rankings use “room smell” as a key measure for room satisfaction
  • Neutralize odors in guest areas while providing a pleasant and subtle, yet lasting clean scent
  • GS1 Registered: 2546961142

Documents

Specifications

Collection: Oasis™

Color Finish: Dark Green

Color Finish Category: Greens

Dimmable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 1

Size: 2.5 gal